Shim Stock Assortment 6" x 18", Brass, Pk12

PRECISION BRAND| Zoro #: G1672081| Mfr #: 17950

$66.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Application: Tool and Die Fields for Templates and Shim where Toughness and High Fatigue Strength are Required
Number of Pieces: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672081 Mfr #: 17950
Width: 6"Application: Tool and Die Fields for Templates and Shim where Toughness and High Fatigue Strength are Required
Number of Pieces: 12Item: Shim Stock Assortment
Size: 6 x 18"Thickness Range (In.): 0.001 to 0.015
Length: 18"Material: 260 Alloy Brass
Country of Origin (subject to change): United States

Description

Shim Stock Assortment, Number of Pieces 12, Brass, Width 6 In, Length 18 In, Includes One Each Of These Thicknesses 0.001 In, 0.0015 In, 0.002 In, 0.003 In, 0.004 In, 0.005 In, 0.006 In, 0.007 In, 0.008 In, 0.010 In, 0.012 In, And 0.015 In

Reviews