DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shim Stock Assortment 6" x 18", Brass, Pk15

PRECISION BRAND| Zoro #: G0831266| Mfr #: 17955

$84.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness Range (In.): 0.001 to 0.031
Application: General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
Number of Pieces: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831266 Mfr #: 17955
Thickness Range (In.): 0.001 to 0.031Application: General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
Number of Pieces: 15Width: 6"
Material: 260 Alloy BrassLength: 18"
Item: Shim Stock AssortmentSize: 6 x 18"
Country of Origin (subject to change): United States

Description

Shim Stock Assortment, Number of Pieces 15, Brass, Width 6 In, Length 18 In, Includes One Each Of These Thicknesses 0.001 In, 0.0015 In, 0.002 In, 0.003 In, 0.004 In, 0.005 In, 0.006 In, 0.007 In, 0.008 In, 0.010 In, 0.012 In, 0.015 In, 0.020 In, 0.025 In, And 0.031 In

Reviews