Shim Stock Assortment 6" x 18", Low Carbon, Pk15

PRECISION BRAND| Zoro #: G1335031| Mfr #: 16955

$39.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Thickness Range (In.): 0.001 to 0.031
Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335031 Mfr #: 16955
Material: Low carbon steelThickness Range (In.): 0.001 to 0.031
Width: 6"Item: Shim Stock Assortment
Length: 18"Size: 6 x 18"
Application: General Maintenance Fields where Corrosion Problems ExistNumber of Pieces: 15
Country of Origin (subject to change): United States

Description

Shim Stock Assortment, Number of Pieces 15, Low Carbon Steel, Width 6 In, Length 18 In, Includes One Each Of These Thicknesses 0.001 In, 0.0015 In, 0.002 In, 0.003 In, 0.004 In, 0.005 In, 0.006 In, 0.007 In, 0.008 In, 0.010 In, 0.012 In, 0.015 In, 0.020 In, 0.025 In, And 0.031 In

Reviews