SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shim Stock, Roll, Aluminum, 0.0020 In, 6 In

PRECISION BRAND| Zoro #: G1432584| Mfr #: 69195

$27.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Temper: Full HardThickness (In.): 0.0020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432584 Mfr #: 69195
Color: -Temper: Full Hard
Thickness (In.): 0.0020"Material: H18/H19 Aluminum
Rockwell Hardness: Brinell 44Thickness: 0.0020"
Size: 6 x 100"Meets/Exceeds: ASTM-B209, FED-QQA-250F, AISI-1100-H18
Type: RollTensile Strength (PSI): 22,000
Thickness (mm): 0.051mmItem: Shim Stock
Length: 100"Width Tolerance: +/-0.0625"
Width: 6"Thickness Tolerance: +/-0.00015"
Length Tolerance: +3/-0.250"Country of Origin (subject to change): United States

Description

Shim Stock Roll, Shim Material Aluminum, Grade H18/H19, Shim Thickness 0.0020 In., Thickness Tolerance +/-0.00015 In., Shim Width 6 In., Width Tolerance +/-0.0625 In., Shim Length 100 In., Length Tolerance +3/-0.250 In., Shim Temper Full Hard, Tensile Strength (PSI) 22,000, Rockwell Hardness Brinell 44, Color -, Meets/Exceeds ASTM-B209, FED-QQA-250F, AISI-1100-H18

Reviews