DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shim Stock, Roll, Brass, 0.0040 In, 6 In

PRECISION BRAND| Zoro #: G1317863| Mfr #: 17265

$15.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Thickness: 0.0040"
Thickness (mm): 0.102mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317863 Mfr #: 17265
Width: 6"Thickness: 0.0040"
Thickness (mm): 0.102mmSize: 6 x 100"
Material: 260 Alloy BrassThickness Tolerance: +/-0.0003"
Width Tolerance: +/-0.008"Application: General Maintenance Fields where Corrosion Problems Exist
Meets/Exceeds: ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260Type: Roll
Length: 100"Temper: Half Hard
Length Tolerance: +3/-0.125"Tensile Strength (PSI): 57,000
Item: Shim StockRockwell Hardness: 30T 56-68
Thickness (In.): 0.0040"Country of Origin (subject to change): United States

Description

Brass Shim Stock, Thickness 0.004 Inch, Width 6 Inches, 100 Inches Roll, Cold Rolled, Half Hard

Reviews