Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Shim Stock, Roll, Brass, 0.0060 In, 6 In

PRECISION BRAND| Zoro #: G0310633| Mfr #: 17330

$20.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Temper: Half HardWidth Tolerance: +/-0.008"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310633 Mfr #: 17330
Color: -Temper: Half Hard
Width Tolerance: +/-0.008"Material: 260 Alloy Brass
Thickness: 0.0060"Size: 6 x 100"
Rockwell Hardness: 30T 56-68Meets/Exceeds: ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
Application: General Maintenance Fields where Corrosion Problems ExistTensile Strength (PSI): 57,000
Thickness (mm): 0.152mmItem: Shim Stock
Thickness (In.): 0.0060"Length: 100"
Type: RollWidth: 6"
Thickness Tolerance: +/-0.0004"Length Tolerance: +3/-0.125"
Country of Origin (subject to change): United States

Description

Shim Stock Roll, Shim Material Brass, Grade 260, Shim Thickness 0.0060 In., Thickness Tolerance +/-0.0004 In., Shim Width 6 In., Width Tolerance +/-0.008 In., Shim Length 100 In., Length Tolerance +3/-0.125 In., Shim Temper Half Hard, Tensile Strength (PSI) 57,000, Rockwell Hardness 30T 56-68, Color -, General Maintenance Fields where Corrosion Problems Exist, Meets/Exceeds ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260

Reviews