KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shim Stock, Roll, Brass, 0.0150 In, 6 In

PRECISION BRAND| Zoro #: G0903621| Mfr #: 17475

$33.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Width Tolerance: +/-0.008"
Type: Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903621 Mfr #: 17475
Width: 6"Width Tolerance: +/-0.008"
Type: RollThickness (In.): 0.0150"
Length: 100"Meets/Exceeds: ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
Rockwell Hardness: 30T 56-68Item: Shim Stock
Size: 6 x 100"Application: General Maintenance Fields where Corrosion Problems Exist
Temper: Half HardThickness Tolerance: +/-0.001"
Tensile Strength (PSI): 57,000Thickness: 0.0150"
Material: 260 Alloy BrassThickness (mm): 0.381mm
Length Tolerance: +3/-0.125"Country of Origin (subject to change): United States

Description

Brass Shim Stock, Thickness 0.015 Inch, Width 6 Inches, 100 Inches Roll, Cold Rolled, Half Hard

Reviews