HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shim Stock, Roll, Cold 302 SS, 0.0020 In

PRECISION BRAND| Zoro #: G1811573| Mfr #: 22150

$12.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Thickness: 0.0020"
Thickness (mm): 0.051mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811573 Mfr #: 22150
Width: 6"Thickness: 0.0020"
Thickness (mm): 0.051mmSize: 6 x 50"
Material: 302 Stainless SteelThickness Tolerance: +/-0.0002"
Width Tolerance: +/-0.005"Application: Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance
Meets/Exceeds: AISI-T302, SAE-30302, ASTM-A-666Type: Roll
Length: 50"Temper: Full Hard
Length Tolerance: +3/-0.250"Tensile Strength (PSI): 185,000
Item: Shim StockRockwell Hardness: C40-45
Thickness (In.): 0.0020"Country of Origin (subject to change): Multiple

Description

Full Hard Stainless Steel Shim Stock, Thickness 0.002 Inch, Width 6 Inches, 50 Inches Roll, Cold Rolled

Reviews