KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shim Stock, Roll, Cold 302 SS, 0.0050 In

PRECISION BRAND| Zoro #: G0633927| Mfr #: 22220

$14.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Width Tolerance: +/-0.005"
Type: Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633927 Mfr #: 22220
Width: 6"Width Tolerance: +/-0.005"
Type: RollThickness (In.): 0.0050"
Length: 50"Meets/Exceeds: AISI-T302, SAE-30302, ASTM-A-666
Rockwell Hardness: C40-45Item: Shim Stock
Size: 6 x 50"Thickness (mm): 0.127mm
Temper: Full HardThickness Tolerance: +/-0.0005"
Tensile Strength (PSI): 185,000Thickness: 0.0050"
Material: 302 Stainless SteelLength Tolerance: +3/-0.250"
Country of Origin (subject to change): Multiple

Description

Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.005 In, Thickness 0.127 mm, Thickness Tolerance +/-0.0005 In, Width 6 In, Width Tolerance +/-0.005 In, Length 50 In, Length Tolerance +3/-0.250 In, Rockwell Hardness C40-C45, Tensile Strength 185,000 PSI, Meets AISI-T302, SAE-30302, ASTM-A-666

Reviews