Shim Stock, Roll, Cold 302 SS, 0.0080 In

PRECISION BRAND| Zoro #: G1002662| Mfr #: 22285

$16.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Thickness: 0.0080"
Thickness (mm): 0.203mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002662 Mfr #: 22285
Width: 6"Thickness: 0.0080"
Thickness (mm): 0.203mmSize: 6 x 50"
Material: 302 Stainless SteelThickness Tolerance: +/-0.0008"
Width Tolerance: +/-0.005"Application: Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
Meets/Exceeds: AISI-T302, SAE-30302, ASTM-A-666Type: Roll
Length: 50"Temper: Full Hard
Length Tolerance: +3/-0.250"Tensile Strength (PSI): 185,000
Item: Shim StockRockwell Hardness: C40-45
Thickness (In.): 0.0080"Country of Origin (subject to change): Multiple

Description

Full Hard Stainless Steel Shim Stock, Thickness 0.008 Inch, Width 6 Inches, 50 Inches Roll, Cold Rolled

Reviews