SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shim Stock, Roll, Cold 302 SS, 0.0200 In

PRECISION BRAND| Zoro #: G1721316| Mfr #: 22390

$21.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Temper: Full HardThickness (In.): 0.0200"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721316 Mfr #: 22390
Color: -Temper: Full Hard
Thickness (In.): 0.0200"Material: 302 Stainless Steel
Rockwell Hardness: C40-45Thickness: 0.0200"
Size: 6 x 50"Meets/Exceeds: AISI-T302, SAE-30302, ASTM-A-666
Type: RollTensile Strength (PSI): 185,000
Thickness (mm): 0.508mmItem: Shim Stock
Length: 50"Width Tolerance: +/-0.005"
Width: 6"Thickness Tolerance: +/-0.0015"
Length Tolerance: +3/-0.250"Country of Origin (subject to change): Multiple

Description

Shim Stock Roll, Shim Material Stainless Steel, Grade 302, Shim Thickness 0.0200 In., Thickness Tolerance +/-0.0015 In., Shim Width 6 In., Width Tolerance +/-0.005 In., Shim Length 50 In., Length Tolerance +3/-0.250 In., Shim Temper Full Hard, Tensile Strength (PSI) 185,000, Rockwell Hardness C40-45, Color -, Meets/Exceeds AISI-T302, SAE-30302, ASTM-A-666

Reviews