KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shim Stock, Roll, Cold Low Steel, 0.0035 In

PRECISION BRAND| Zoro #: G1859593| Mfr #: 16265

$8.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Width Tolerance: +/-0.005"
Type: Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859593 Mfr #: 16265
Width: 6"Width Tolerance: +/-0.005"
Type: RollThickness (In.): 0.0035"
Length: 100"Meets/Exceeds: ASTM-A109, AISI-1008/AISI-1010
Rockwell Hardness: B90Item: Shim Stock
Size: 6 x 100"Application: General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
Temper: Full HardThickness Tolerance: +/-0.0005"
Tensile Strength (PSI): 80,000Thickness: 0.0035"
Material: Low carbon steelThickness (mm): 0.089mm
Length Tolerance: +3/-0.250"Country of Origin (subject to change): United States

Description

Shim Stock, Roll, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.0035 In, Thickness 0.089 mm, Thickness Tolerance +/-0.0005 In, Width 6 In, Width Tolerance +/-0.005 In, Length 100 In, Length Tolerance +3/-0.250 In, Rockwell Hardness B90, Tensile Strength 80,000 PSI, Meets ASTM-A109, AISI-1008/AISI-1010

Reviews