Shim Stock, Roll, Cold Low Stl, 0.0035 In

PRECISION BRAND| Zoro #: G0313783| Mfr #: 16770

$17.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Temper: Full HardThickness (In.): 0.0035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313783 Mfr #: 16770
Color: -Temper: Full Hard
Thickness (In.): 0.0035"Material: Low carbon steel
Rockwell Hardness: B90Thickness: 0.0035"
Size: 6 x 180"Meets/Exceeds: ASTM-A109, AISI-1008/AISI-1010
Type: RollTensile Strength (PSI): 80,000
Thickness (mm): 0.089mmItem: Shim Stock
Length: 180"Width Tolerance: +/-0.005"
Width: 6"Thickness Tolerance: +/-0.0005"
Length Tolerance: +3/-0.250"Country of Origin (subject to change): United States

Description

Shim Stock Roll, Shim Material Steel, Grade 1008-1010, Shim Thickness 0.0035 In., Thickness Tolerance +/-0.0005 In., Shim Width 6 In., Width Tolerance +/-0.005 In., Shim Length 180 In., Length Tolerance +3/-0.250 In., Shim Temper Full Hard, Tensile Strength (PSI) 80,000, Rockwell Hardness B90, Color -, Meets/Exceeds ASTM-A109, AISI-1008/AISI-1010

Reviews