Shim Stock, Roll, Cold Low Stl, 0.0200 In

PRECISION BRAND| Zoro #: G2229823| Mfr #: 16750

$20.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Width Tolerance: +/-0.005"
Type: Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229823 Mfr #: 16750
Width: 6"Width Tolerance: +/-0.005"
Type: RollThickness (In.): 0.0200"
Length: 180"Meets/Exceeds: ASTM-A109, AISI-1008/AISI-1010
Rockwell Hardness: B90Item: Shim Stock
Size: 6 x 180"Thickness (mm): 0.508mm
Temper: Full HardThickness Tolerance: +/-0.001"
Tensile Strength (PSI): 80,000Thickness: 0.0200"
Material: Low carbon steelLength Tolerance: +3/-0.250"
Country of Origin (subject to change): United States

Description

Shim Stock, Roll, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.020 In, Thickness 0.508 mm, Thickness Tolerance +/-0.001 In, Width 6 In, Width Tolerance +/-0.005 In, Length 180 In, Length Tolerance +3/-0.250 In, Rockwell Hardness B90, Tensile Strength 80,000 PSI, Meets ASTM-A109, AISI-1008/AISI-1010

Reviews