DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shim Stock, Roll, Copper, 0.0060 In, 6 In

PRECISION BRAND| Zoro #: G0790711| Mfr #: 68345

$88.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Thickness: 0.0060"
Thickness (mm): 0.152mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790711 Mfr #: 68345
Width: 6"Thickness: 0.0060"
Thickness (mm): 0.152mmSize: 6 x 100"
Material: CopperThickness Tolerance: +/-0.0004"
Width Tolerance: +/-0.005"Meets/Exceeds: ASTM-B-152, ASTM-B-451
Type: RollColor: -
Length: 100"Temper: Annealed
Length Tolerance: +3/-0.250"Tensile Strength (PSI): 25,000
Item: Shim StockRockwell Hardness: F65
Thickness (In.): 0.0060"Country of Origin (subject to change): United States

Description

Shim Stock, Roll, Copper, Annealed Temper, Thickness 0.006 In, Thickness 0.152 mm, Thickness Tolerance +/-0.0004 In, Width 6 In, Width Tolerance +/-0.005 In, Length 100 In, Length Tolerance +3/-0.250 In, Rockwell Hardness F65, Tensile Strength 25,000 PSI, Meets ASTM-B-152, ASTM-B-451

Reviews