KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shim Stock, Sheet, PVC, 0.025 In, White, PK10

PRECISION BRAND| Zoro #: G1500606| Mfr #: 44565

$30.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Thickness: 0.0250"
Thickness (mm): 0.635mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500606 Mfr #: 44565
Width: 5"Thickness: 0.0250"
Thickness (mm): 0.635mmMaterial: Plastic
Temp. Range (F): -10 to 155 DegreesThickness Tolerance: +/-0.00125"
Compress To: 0.70%Width Tolerance: +/-0.0625"
Meets/Exceeds: LP-535Type: Sheet
Color: WhiteLength: 20"
Length Tolerance: +/-0.0625"Tensile Strength (PSI): 6600
Item: Shim StockSize: 5 x 20"
Thickness (In.): 0.0250"Moisture Absorption: 0.15%
Country of Origin (subject to change): United States

Description

Shim Stock, Sheet, PVC, Thickness 0.025 In, Thickness 0.635 mm, Thickness Tolerance +/-0.00125 In, Width 5 In, Width Tolerance +/-0.0625 In, Length 20 In, Length Tolerance +/-0.0625 In, Tensile Strength 6600 PSI, Temperature Range -10 to 155 F, Moisture Absorption 0.15%, Compress To 0.70%, White, Meets LP-535, Package 10

Reviews