KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ShimStck, Sheet, ColdLowStl, 0.0135 In, PK10

PRECISION BRAND| Zoro #: G2177262| Mfr #: 16880

$26.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Width Tolerance: +/-0.005"
Type: Sheet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177262 Mfr #: 16880
Width: 6"Width Tolerance: +/-0.005"
Type: SheetThickness (In.): 0.0135"
Color: -Length: 18"
Meets/Exceeds: ASTM A109, AISI 1008-1010Rockwell Hardness: B90-100
Item: Shim StockSize: 6 x 18"
Application: Used for Spacing in Conventional manufacturing facilities, Power Plants, Oil & Gas Refineries, Pulp & Paper, Automotive, & Desalinization Projects where corrosion Resistance & Hardness are requiredTemper: Full Hard
Thickness Tolerance: +/-0.00075"Tensile Strength (PSI): 80,000
Thickness: 0.0135"Material: Low carbon steel
Thickness (mm): 0.343mmLength Tolerance: +0.125"
Country of Origin (subject to change): United States

Description

Shim Stock, Sheet, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.0135 In, Thickness 0.343 mm, Thickness Tolerance +/-0.00075 In, Width 6 In, Width Tolerance +/-0.005 In, Length 18 In, Length Tolerance +0.125 In, Rockwell Hardness B90-B100, Tensile Strength 80,000 PSI, Meets ASTM A109, AISI 1008-1010, Package 10

Reviews