ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10

PRECISION BRAND| Zoro #: G0398937| Mfr #: 44545

$27.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Width Tolerance: +/-0.0625"
Type: Sheet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398937 Mfr #: 44545
Width: 5"Width Tolerance: +/-0.0625"
Type: SheetThickness (In.): 0.0100"
Color: BrownThickness: 0.0100"
Length: 20"Meets/Exceeds: LP-535
Temp. Range (F): -10 to 155 DegreesMoisture Absorption: 0.15%
Item: Shim StockSize: 5 x 20"
Application: General Maintenance Fields where Corrosion Problems ExistThickness Tolerance: +/-0.0005"
Tensile Strength (PSI): 6600Compress To: 0.70%
Material: PlasticThickness (mm): 0.254mm
Length Tolerance: +/-0.0625"Country of Origin (subject to change): United States

Description

Shim Stock, Sheet, PVC, Thickness 0.01 In, Thickness 0.254 mm, Thickness Tolerance +/-0.0005 In, Width 5 In, Width Tolerance +/-0.0625 In, Length 20 In, Length Tolerance +/-0.0625 In, Tensile Strength 6600 PSI, Temperature Range -10 to 155 F, Moisture Absorption 0.15%, Compress To 0.70%, Brown, Meets LP-535, Package 10

Reviews