DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Slotted Shim with Tab A, 0.0010" Thickness, Pk20

PRECISION BRAND| Zoro #: G1829344| Mfr #: 42118

$4.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.0010"
Thickness (mm): 0.025mm
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829344 Mfr #: 42118
Thickness: 0.0010"Thickness (mm): 0.025mm
Material: PolyesterWidth: 2"
Temp. Range (F): -90 to 300 DegreesThickness Tolerance: +/-0.00005"
Package Quantity: 20Slot Depth: 1-5/16"
Bolt Size: 1/2"Type: with Tab
Color: AmberLength: 2"
Tab Height: 9/16"Tab Width: 9/16"
Tensile Strength (PSI): 30,000 psiItem: Slotted Shim
Size: A-2"x2"Slot Width: 5/8"
Thickness (In.): 0.0010"Country of Origin (subject to change): United States

Description

Slotted Shim, With Tab, Polyester, Size A, Thickness 0.001 In, Thickness 0.025mm, Thickness Tolerance +/-0.00005 In, Width 2 In, Length 2 In, Slot Width 5/8 In, Slot Depth 1 5/16 In, Tab Height 9/16 In, Tab Width 9/16 In, Bolt Size 1/2 In, Temperature Range -90 to 300 F, Amber, Tensile Strength 30,000 PSI, Package 20

Reviews