Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20

PRECISION BRAND| Zoro #: G2020977| Mfr #: 42119

$5.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: PurpleBolt Size: 1/2"Slot Depth: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020977 Mfr #: 42119
Color: PurpleBolt Size: 1/2"
Slot Depth: 1-5/16"Thickness (In.): 0.0015"
Material: PolyesterThickness: 0.0015"
Temp. Range (F): -90 to 300 DegreesSize: A-2"x2"
Type: with TabTensile Strength (PSI): 30,000 psi
Thickness (mm): 0.038mmItem: Slotted Shim
Length: 2"Tab Width: 9/16"
Width: 2"Slot Width: 5/8"
Tab Height: 9/16"Package Quantity: 20
Thickness Tolerance: +/-0.000075"Country of Origin (subject to change): United States

Description

Slotted Shim with Tab, Shim Material Polyester, Grade -, Shim Thickness 0.0015 In., Thickness Tolerance +/-0.000075 In., Shim Trade Size A, Shim Width 2 In., Shim Length 2 In., Slot Width 5/8 In., Slot Depth 1-5/16 In., Shim Temper Not Rated, Bolt Size 1/2 In., Tab Height 9/16 In., Tab Width 9/16 In., Color Purple, Tensile Strength (PSI) 30,000 psi, Temp. Range (F) -90 to 300 Degrees , Package Quantity 20

Reviews