Precision Brand
Slotted Shim with Tab A-2"x2", 0.0040" Thickness, Pk20
Mfr # 42122
Zoro # G0543751
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material PVC
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
- Shim Trade Size A
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20 42140
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15, Grade: 1008-1010 16685
- PRECISION BRAND Slotted Shim with Tab AA, 0.0020" Thickness, Pk20 42103
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.250" 25260
- PRECISION BRAND Slotted Shim Assortment, Pk170 42904
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 42108
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0040" Thickness, Pk20 42139
- PRECISION BRAND Slotted Shim with Tab AA, 0.0500" Thickness, Pk20 42115
- PRECISION BRAND Die Button Shim, 20mm x 0.25, Metric, PK25 26984
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 44905
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.005", Pk20 MSC005-20
- Precision Brand Shim Stock Assortments