Slotted Shim with Tab A-2"x2", 0.0050" Thickness, Pk20

PRECISION BRAND| Zoro #: G1319534| Mfr #: 42123

$6.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueBolt Size: 1/2"Slot Depth: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319534 Mfr #: 42123
Color: BlueBolt Size: 1/2"
Slot Depth: 1-5/16"Thickness (In.): 0.0050"
Material: PolyesterThickness: 0.0050"
Size: A-2"x2"Temp. Range (F): -90 to 300 Degrees
Tensile Strength (PSI): 30,000 psiThickness (mm): 0.127mm
Item: Slotted ShimLength: 2"
Type: with TabTab Width: 9/16"
Width: 2"Slot Width: 5/8"
Tab Height: 9/16"Package Quantity: 20
Thickness Tolerance: +/-0.00025"Country of Origin (subject to change): United States

Description

Slotted Shim with Tab, Shim Material PVC, Grade -, Shim Thickness 0.0050 In., Thickness Tolerance +/-0.00025 In., Shim Trade Size A, Shim Width 2 In., Shim Length 2 In., Slot Width 5/8 In., Slot Depth 1-5/16 In., Shim Temper Not Rated, Bolt Size 1/2 In., Tab Height 9/16 In., Tab Width 9/16 In., Color Blue, Tensile Strength (PSI) 30,000 psi, Temp. Range (F) -90 to 300 Degrees , Package Quantity 20

Reviews