Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slotted Shim with Tab A-2"x2", 0.0075" Thickness, Pk20
  • Zoro #: G0298776
  • Mfr #: 42124
$12.13 ($0.61/unit)
  • Material: PVC
  • Tab Width: 9/16"
  • Shim Width: 2"
See full product details
Orders over $50 ship free.

Precision Brand #42124 Specifications

  • Zoro #: G0298776
  • Mfr #: 42124
Material: PVC Tab Width: 9/16"
Shim Width: 2" Type: with Tab
Grade: - Thickness: 0.0075"
Temp. Range (F): -10 to 155 Degrees Slot Width: 5/8"
Thickness Tolerance: +/-0.000375" Tab Height: 9/16"
Shim Material: PVC Bolt Size: 1/2"
Thickness (In.): 0.0075" Shim Length: 2"
Package Quantity: 20 Shim Temper: Not Rated
Thickness (mm): 0.191mm Color: Matte
Item: Slotted Shim Width: 2"
Slotted Shim Type: Slotted Shim with Tab Shim Trade Size: A
Slot Depth: 1-5/16" Size: A-2"x2"
Length: 2" Tensile Strength (PSI): 6600 psi
Shim Thickness: 0.0075" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slotted Shim with Tab, Shim Material PVC, Grade -, Shim Thickness 0.0075 In., Thickness Tolerance +/-0.000375 In., Shim Trade Size A, Shim Width 2 In., Shim Length 2 In., Slot Width 5/8 In., Slot Depth 1-5/16 In., Shim Temper Not Rated, Bolt Size 1/2 In., Tab Height 9/16 In., Tab Width 9/16 In., Color Matte, Tensile Strength (PSI) 6600 psi, Temp. Range (F) -10 to 155 Degrees , Package Quantity 20

Technical Guides

Reviews of Precision Brand #42124