KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab A-2"x2", 0.0250" Thickness, Pk20

PRECISION BRAND| Zoro #: G2337352| Mfr #: 42129

$15.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Slot Depth: 1-5/16"
Item: Slotted Shim
Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337352 Mfr #: 42129
Slot Depth: 1-5/16"Item: Slotted Shim
Material: PVCWidth: 2"
Tab Width: 9/16"Thickness (In.): 0.0250"
Package Quantity: 20Tab Height: 9/16"
Bolt Size: 1/2"Tensile Strength (PSI): 6600 psi
Thickness (mm): 0.635mmLength: 2"
Temp. Range (F): -10 to 155 DegreesThickness: 0.0250"
Size: A-2"x2"Thickness Tolerance: +/-0.00125"
Slot Width: 5/8"Type: with Tab
Color: WhiteCountry of Origin (subject to change): United States

Description

Slotted Shim, With Tab, PVC, Size A, Thickness 0.025 In, Thickness 0.635mm, Thickness Tolerance +/-0.00125 In, Width 2 In, Length 2 In, Slot Width 5/8 In, Slot Depth 1 5/16 In, Tab Height 9/16 In, Tab Width 9/16 In, Bolt Size 1/2 In, Temperature Range -10 to 155 F, White, Tensile Strength 6600 PSI, Package 20

Reviews