KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab A-2"x2", 0.0600" Thickness, Pk20

PRECISION BRAND| Zoro #: G1018166| Mfr #: 42133

$38.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Type: with Tab
Thickness (In.): 0.0600"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018166 Mfr #: 42133
Width: 2"Type: with Tab
Thickness (In.): 0.0600"Color: clear
Length: 2"Tab Height: 9/16"
Tab Width: 9/16"Bolt Size: 1/2"
Temp. Range (F): -10 to 155 DegreesSlot Width: 5/8"
Item: Slotted ShimSize: A-2"x2"
Thickness (mm): 1.524mmPackage Quantity: 20
Thickness Tolerance: +/-0.003"Tensile Strength (PSI): 14,000 psi
Slot Depth: 1-5/16"Thickness: 0.0600"
Material: PVCCountry of Origin (subject to change): United States

Description

Slotted Shim, With Tab, PVC, Size A, Thickness 0.060 In, Thickness 1.524mm, Thickness Tolerance +/-0.003 In, Width 2 In, Length 2 In, Slot Width 5/8 In, Slot Depth 1 5/16 In, Tab Height 9/16 In, Tab Width 9/16 In, Bolt Size 1/2 In, Temperature Range -10 to 155 F, Clear, Tensile Strength 14,000 PSI, Package 20

Reviews