KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab AA, 0.0005" Thickness, Pk20

PRECISION BRAND| Zoro #: G2043133| Mfr #: 42100

$3.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Slot Depth: 51/64"
Bolt Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043133 Mfr #: 42100
Color: SilverSlot Depth: 51/64"
Bolt Size: 1/4"Type: with Tab
Tab Height: 1/4"Thickness Tolerance: +/-0.000025"
Tab Width: 1/4"Width: 1"
Thickness (In.): 0.0005"Length: 1"
Slot Width: 5/16"Thickness (mm): 0.013mm
Tensile Strength (PSI): 30,000 psiMaterial: Polyester
Temp. Range (F): -90 to 300 DegreesPackage Quantity: 20
Thickness: 0.0005"Item: Slotted Shim
Country of Origin (subject to change): United States

Description

Slotted Shim, With Tab, Polyester, Size AA, Thickness 0.0005 In, Thickness 0.013mm, Thickness Tolerance +/-0.000025 In, Width 1 In, Length 1 In, Slot Width 5/16 In, Slot Depth 51/64 In, Tab Height 1/4 In, Tab Width 1/4 In, Bolt Size 1/4 In, Temperature Range -90 to 300 F, Silver, Tensile Strength 30,000 PSI, Package 20

Reviews