KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab AA, 0.0030" Thickness, Pk20

PRECISION BRAND| Zoro #: G1471102| Mfr #: 42104

$4.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Type: with Tab
Thickness (In.): 0.0030"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471102 Mfr #: 42104
Width: 1"Type: with Tab
Thickness (In.): 0.0030"Color: Green
Length: 1"Tab Height: 1/4"
Tab Width: 1/4"Bolt Size: 1/4"
Temp. Range (F): -90 to 300 DegreesSlot Width: 5/16"
Item: Slotted ShimThickness (mm): 0.076mm
Package Quantity: 20Thickness Tolerance: +/-0.00015"
Tensile Strength (PSI): 30,000 psiSlot Depth: 51/64"
Thickness: 0.0030"Material: Polyester
Country of Origin (subject to change): United States

Description

Slotted Shim, With Tab, Polyester, Size AA, Thickness 0.003 In, Thickness 0.076mm, Thickness Tolerance +/-0.00015 In, Width 1 In, Length 1 In, Slot Width 5/16 In, Slot Depth 51/64 In, Tab Height 1/4 In, Tab Width 1/4 In, Bolt Size 1/4 In, Temperature Range -90 to 300 F, Green, Tensile Strength 30,000 PSI, Package 20

Reviews