KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab AA, 0.0040" Thickness, Pk20

PRECISION BRAND| Zoro #: G0400766| Mfr #: 42105

$4.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Slot Depth: 51/64"
Item: Slotted Shim
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400766 Mfr #: 42105
Slot Depth: 51/64"Item: Slotted Shim
Material: PolyesterWidth: 1"
Tab Width: 1/4"Thickness (In.): 0.0040"
Package Quantity: 20Tab Height: 1/4"
Bolt Size: 1/4"Tensile Strength (PSI): 30,000 psi
Thickness (mm): 0.102mmLength: 1"
Temp. Range (F): -90 to 300 DegreesThickness: 0.0040"
Thickness Tolerance: +/-0.0002"Slot Width: 5/16"
Type: with TabColor: Tan
Country of Origin (subject to change): United States

Description

Slotted Shim, With Tab, Polyester, Size AA, Thickness 0.004 In, Thickness 0.102mm, Thickness Tolerance +/-0.0002 In, Width 1 In, Length 1 In, Slot Width 5/16 In, Slot Depth 51/64 In, Tab Height 1/4 In, Tab Width 1/4 In, Bolt Size 1/4 In, Temperature Range -90 to 300 F, Tan, Tensile Strength 30,000 PSI, Package 20

Reviews