Slotted Shim with Tab AA, 0.0150" Thickness, Pk20

PRECISION BRAND| Zoro #: G2136057| Mfr #: 42110

$10.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.0150"
Thickness (mm): 0.381mm
Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136057 Mfr #: 42110
Thickness: 0.0150"Thickness (mm): 0.381mm
Material: PVCWidth: 1"
Temp. Range (F): -10 to 155 DegreesThickness Tolerance: +/-0.00075"
Package Quantity: 20Slot Depth: 51/64"
Bolt Size: 1/4"Type: with Tab
Color: PinkLength: 1"
Tab Height: 1/4"Tab Width: 1/4"
Tensile Strength (PSI): 6600 psiItem: Slotted Shim
Size: AA-1"x1"Slot Width: 5/16"
Thickness (In.): 0.0150"Country of Origin (subject to change): United States

Description

Slotted Shim, With Tab, PVC, Size AA, Thickness 0.015 In, Thickness 0.381mm, Thickness Tolerance +/-0.00075 In, Width 1 In, Length 1 In, Slot Width 5/16 In, Slot Depth 51/64 In, Tab Height 1/4 In, Tab Width 1/4 In, Bolt Size 1/4 In, Temperature Range -10 to 155 F, Pink, Tensile Strength 6600 PSI, Package 20

Reviews