KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab AA, 0.0300" Thickness, Pk20

PRECISION BRAND| Zoro #: G1741914| Mfr #: 42113

$17.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Type: with Tab
Thickness (In.): 0.0300"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741914 Mfr #: 42113
Width: 1"Type: with Tab
Thickness (In.): 0.0300"Color: Coral
Length: 1"Tab Height: 1/4"
Tab Width: 1/4"Bolt Size: 1/4"
Temp. Range (F): -10 to 155 DegreesSlot Width: 5/16"
Item: Slotted ShimSize: AA-1"x1"
Thickness (mm): 0.762mmPackage Quantity: 20
Thickness Tolerance: +/-0.0015"Tensile Strength (PSI): 6600 psi
Slot Depth: 51/64"Thickness: 0.0300"
Material: PVCCountry of Origin (subject to change): United States

Description

Slotted Shim, With Tab, PVC, Size AA, Thickness 0.030 In, Thickness 0.762mm, Thickness Tolerance +/-0.0015 In, Width 1 In, Length 1 In, Slot Width 5/16 In, Slot Depth 51/64 In, Tab Height 1/4 In, Tab Width 1/4 In, Bolt Size 1/4 In, Temperature Range -10 to 155 F, Coral, Tensile Strength 6600 PSI, Package 20

Reviews