KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab AA, 0.0600" Thickness, Pk20

PRECISION BRAND| Zoro #: G1768365| Mfr #: 42116

$37.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: with Tab
Material: PVC
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768365 Mfr #: 42116
Type: with TabMaterial: PVC
Width: 1"Thickness (mm): 1.524mm
Tab Width: 1/4"Thickness Tolerance: +/-0.003"
Package Quantity: 20Bolt Size: 1/4"
Slot Width: 5/16"Thickness (In.): 0.0600"
Tensile Strength (PSI): 14,000 psiThickness: 0.0600"
Temp. Range (F): -10 to 155 DegreesColor: clear
Length: 1"Size: #HK17 1.7mm
Tab Height: 1/4"Slot Depth: 51/64"
Country of Origin (subject to change): United States

Description

Slotted Shim, With Tab, PVC, Size AA, Thickness 0.060 In, Thickness 1.524mm, Thickness Tolerance +/-0.003 In, Width 1 In, Length 1 In, Slot Width 5/16 In, Slot Depth 51/64 In, Tab Height 1/4 In, Tab Width 1/4 In, Bolt Size 1/4 In, Temperature Range -10 to 155 F, Clear, Tensile Strength 14,000 PSI, Package 20

Reviews