Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slotted Shim with Tab B-3"x3", 0.0010" Thickness, Pk20
  • Zoro #: G0277943
  • Mfr #: 42135
$8.86 ($0.44/unit)
  • Slot Depth: 1-1/2"
  • Shim Length: 3"
  • Temp. Range (F): -90 to 300 Degrees
See full product details
Orders over $50 ship free.

Precision Brand #42135 Specifications

  • Zoro #: G0277943
  • Mfr #: 42135
Slot Depth: 1-1/2" Shim Length: 3"
Temp. Range (F): -90 to 300 Degrees Thickness: 0.0010"
Shim Width: 3" Grade: -
Width: 3" Length: 3"
Shim Trade Size: B Shim Thickness: 0.0010"
Thickness (In.): 0.0010" Item: Slotted Shim
Tab Width: 11/16" Thickness (mm): 0.025mm
Shim Temper: Not Rated Type: with Tab
Slotted Shim Type: Slotted Shim with Tab Thickness Tolerance: +/-0.00005"
Color: Amber Tensile Strength (PSI): 30,000 psi
Material: Polyester Shim Material: Polyester
Slot Width: 3/4" Package Quantity: 20
Bolt Size: 5/8" Tab Height: 11/16"
Size: B-3"x3" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slotted Shim with Tab, Shim Material Polyester, Grade -, Shim Thickness 0.0010 In., Thickness Tolerance +/-0.00005 In., Shim Trade Size B, Shim Width 3 In., Shim Length 3 In., Slot Width 3/4 In., Slot Depth 1-1/2 In., Shim Temper Not Rated, Bolt Size 5/8 In., Tab Height 11/16 In., Tab Width 11/16 In., Color Amber, Tensile Strength (PSI) 30,000 psi, Temp. Range (F) -90 to 300 Degrees , Package Quantity 20

Technical Guides

Reviews of Precision Brand #42135