Slotted Shim with Tab B-3"x3", 0.0020" Thickness, Pk20

PRECISION BRAND| Zoro #: G0334783| Mfr #: 42137

$5.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Slot Depth: 1-1/2"
Item: Slotted Shim
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334783 Mfr #: 42137
Slot Depth: 1-1/2"Item: Slotted Shim
Material: PolyesterWidth: 3"
Tab Width: 11/16"Thickness (In.): 0.0020"
Package Quantity: 20Tab Height: 11/16"
Bolt Size: 5/8"Tensile Strength (PSI): 30,000 psi
Thickness (mm): 0.051mmLength: 3"
Temp. Range (F): -90 to 300 DegreesThickness: 0.0020"
Size: B-3"x3"Thickness Tolerance: +/-0.0001"
Slot Width: 3/4"Type: with Tab
Color: RedCountry of Origin (subject to change): United States

Description

Slotted Shim, With Tab, Polyester, Size B, Thickness 0.002 In, Thickness 0.051mm, Thickness Tolerance +/-0.0001 In, Width 3 In, Length 3 In, Slot Width 3/4 In, Slot Depth 1 1/2 In, Tab Height 11/16 In, Tab Width 11/16 In, Bolt Size 5/8 In, Temperature Range -90 to 300 F, Red, Tensile Strength 30,000 PSI, Package 20

Reviews