Slotted Shim with Tab B-3"x3", 0.0030" Thickness, Pk20

PRECISION BRAND| Zoro #: G1805027| Mfr #: 42138

$6.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenBolt Size: 5/8"Slot Depth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805027 Mfr #: 42138
Color: GreenBolt Size: 5/8"
Slot Depth: 1-1/2"Thickness (In.): 0.0030"
Material: PolyesterThickness: 0.0030"
Size: B-3"x3"Temp. Range (F): -90 to 300 Degrees
Tensile Strength (PSI): 30,000 psiThickness (mm): 0.076mm
Item: Slotted ShimLength: 3"
Type: with TabTab Width: 11/16"
Width: 3"Slot Width: 3/4"
Tab Height: 11/16"Package Quantity: 20
Thickness Tolerance: +/-0.00015"Country of Origin (subject to change): United States

Description

Slotted Shim with Tab, Shim Material Polyester, Grade -, Shim Thickness 0.0030 In., Thickness Tolerance +/-0.00015 In., Shim Trade Size B, Shim Width 3 In., Shim Length 3 In., Slot Width 3/4 In., Slot Depth 1-1/2 In., Shim Temper Not Rated, Bolt Size 5/8 In., Tab Height 11/16 In., Tab Width 11/16 In., Color Green, Tensile Strength (PSI) 30,000 psi, Temp. Range (F) -90 to 300 Degrees , Package Quantity 20

Reviews