KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim with Tab B-3"x3", 0.0040" Thickness, Pk20

PRECISION BRAND| Zoro #: G1755905| Mfr #: 42139

$11.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Type: with Tab
Thickness (In.): 0.0040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755905 Mfr #: 42139
Width: 3"Type: with Tab
Thickness (In.): 0.0040"Color: Tan
Length: 3"Tab Height: 11/16"
Tab Width: 11/16"Bolt Size: 5/8"
Temp. Range (F): -90 to 300 DegreesSlot Width: 3/4"
Item: Slotted ShimSize: B-3"x3"
Thickness (mm): 0.102mmPackage Quantity: 20
Thickness Tolerance: +/-0.0002"Tensile Strength (PSI): 30,000 psi
Slot Depth: 1-1/2"Thickness: 0.0040"
Material: PolyesterCountry of Origin (subject to change): United States

Description

Slotted Shim, With Tab, Polyester, Size B, Thickness 0.004 In, Thickness 0.102mm, Thickness Tolerance +/-0.0002 In, Width 3 In, Length 3 In, Slot Width 3/4 In, Slot Depth 1 1/2 In, Tab Height 11/16 In, Tab Width 11/16 In, Bolt Size 5/8 In, Temperature Range -90 to 300 F, Tan, Tensile Strength 30,000 PSI, Package 20

Reviews