Precision Brand
Slotted Shim with Tab B-3"x3", 0.0125" Thickness, Pk20
Mfr # 42143
Zoro # G2310752
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material PVC
- Shim Thickness 0.0125 in
- Thickness Tolerance +/-0.001 in
- Shim Trade Size B
Explore More Products
- PRECISION BRAND Slotted Shim with Tab AA, 0.0020" Thickness, Pk20 42103
- PRECISION BRAND Slotted Shim with Tab AA, 0.0150" Thickness, Pk20 42110
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 42119
- PRECISION BRAND Arbor Spacer Assortment, Pk19 24180
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0005" Thickness, Pk20 42117
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.000", Pk19 25220
- PRECISION BRAND Slotted Shim with Tab AA, 0.0400" Thickness, Pk20 42114
- PRECISION BRAND Alum Laminated, .003", 125 x 24 x 24" 71425
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0100" Thickness, Pk20 42142
- ZORO SELECT Slotted Shim 2 x 2" x 0.001", Pk20 36D718
- MAUDLIN PRODUCTS Slotted Shim Assortment D - 5 x 5", Pk80 MSD5-SHK
- Precision Brand Shim Stock Assortments