Slotted Shim with Tab B-3"x3", 0.0300" Thickness, Pk20

PRECISION BRAND| Zoro #: G2022781| Mfr #: 42147

$21.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: CoralBolt Size: 5/8"Slot Depth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022781 Mfr #: 42147
Color: CoralBolt Size: 5/8"
Slot Depth: 1-1/2"Thickness (In.): 0.0300"
Material: PVCThickness: 0.0300"
Size: B-3"x3"Temp. Range (F): -10 to 155 Degrees
Tensile Strength (PSI): 6600 psiThickness (mm): 0.762mm
Item: Slotted ShimLength: 3"
Type: with TabTab Width: 11/16"
Width: 3"Slot Width: 3/4"
Tab Height: 11/16"Package Quantity: 20
Thickness Tolerance: +/-0.0015"Country of Origin (subject to change): United States

Description

Slotted Shim with Tab, Shim Material PVC, Grade -, Shim Thickness 0.0300 In., Thickness Tolerance +/-0.0015 In., Shim Trade Size B, Shim Width 3 In., Shim Length 3 In., Slot Width 3/4 In., Slot Depth 1-1/2 In., Shim Temper Not Rated, Bolt Size 5/8 In., Tab Height 11/16 In., Tab Width 11/16 In., Color Coral, Tensile Strength (PSI) 6600 psi, Temp. Range (F) -10 to 155 Degrees , Package Quantity 20

Reviews