Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Exit Only Cover Plate, Satin SS, 1700

  • Zoro #: G1893711
  • Mfr #: 3R01701630

$103.86

  • Max. Door Width: 48"
  • Performance: Heavy Duty
  • Finish: Satin Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision #3R01701630 Specifications

  • Zoro #: G1893711
  • Mfr #: 3R01701630
Max. Door Width: 48" Performance: Heavy Duty
Finish: Satin Stainless Steel Fire Rated: No
Item: Exit Only Cover Plate Overall Length: 15"
Door Handing: Field Reversible Color: Silver
Standards: UL, BHMA ADA Compliant: Yes
Features: Cover Plate Series: 1700
Application: Exterior Trim for Exit Device Outside Trim Type: Thumbpiece Pull
Overall Width: 2-3/4" For Door Thickness: 1-3/4"
Grade: 1 Max. Door Height: 96"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thumbpiece Pull, Exit Only Cover Plate, Heavy Duty, Door Handing Field Reversible, 1700 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 96 In., Max. Door Width 48 In., For Door Thickness 1-3/4 In., Application Exterior Trim for Exit Device, Overall Length 15 In., Overall Width 2-3/4 In., Grade 1, Standards UL, BHMA, ADA Compliant Yes, Features Cover Plate

Reviews of Precision #3R01701630