Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.45mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0089579
  • Mfr #: 2A.45
$1.91 /ea

Order in multiples of 12

  • Material: Cobalt
  • Drill Bit Dimension Type: Metric
  • Item: HSS Jobber Drill,Bright,0.45mm
See full product details
Orders over $75 ship free.

Precision Twist Drill #2A.45 Specifications

  • Zoro #: G0089579
  • Mfr #: 2A.45
Material: Cobalt Drill Bit Dimension Type: Metric
Item: HSS Jobber Drill,Bright,0.45mm Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Finish: Bright
Shank Dia.: 0.45mm Drill Bit Size: 0.45mm
Drill Bit Material: Cobalt Drill Bit Point Angle: 118 Degrees
Coolant Through: No Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,0.45mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A.45