Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-11/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123790
  • Mfr #: R571.11/64
$55.75
  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit
  • Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #R571.11/64 Specifications

  • Zoro #: G0123790
  • Mfr #: R571.11/64
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Material: High Speed Steel Drill Bit Size: #35
Drill Bit Material: High Speed Steel Item: Shank Jobber Drill,Parallel,1-11/64"
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright and Steam Oxide Shank Dia.: 1/2"
Coolant Through: No Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Parallel,1-11/64 In., Drill Bit Size #35, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R571.11/64