Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-13/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0088063
  • Mfr #: 2091.13/32
$160.02
  • Drill Bit Size: 1-13/32"
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
This item ships free.

Precision Twist Drill #2091.13/32 Specifications

  • Zoro #: G0088063
  • Mfr #: 2091.13/32
Drill Bit Size: 1-13/32" Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Item: HSS Jobber Drill,Steam Oxide,1-13/32"
Drill Bit Finish: Steam Oxide Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Material: High Speed Steel Coolant Through: No
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,1-13/32 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2091.13/32