Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123879
  • Mfr #: R571.3/64
$49.69
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R571.3/64 Specifications

  • Zoro #: G0123879
  • Mfr #: R571.3/64
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Size: #22
Material: High Speed Steel Drill Bit Material: High Speed Steel
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Bright and Steam Oxide Item: Shank Jobber Drill,Parallel,1-3/64"
Shank Dia.: 1/2" Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Parallel,1-3/64 In., Drill Bit Size #22, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R571.3/64