Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
1-3/8" HSS 118 Deg. Jobber Length Drill Bit, Drill Bit Size: #21 (Discontinued)
Mfr # 2091.3/8
Zoro # G0088160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #21
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel