Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
1-3/8" HSS 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # R561.3/8
Zoro # G0123090
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #16
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel