Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/8" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124280
  • Mfr #: R581.3/8
$111.60
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Size: 1-3/8"
See full product details
This item ships free.

Precision Twist Drill #R581.3/8 Specifications

  • Zoro #: G0124280
  • Mfr #: R581.3/8
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Drill Bit Size: 1-3/8" Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Drill Bit Finish: Bright and Steam Oxide
Shank Dia.: 3/4" Coolant Through: No
Item: Shank Jobber Drill,Redcd,Parallel,1-3/8" Material: High Speed Steel
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,1-3/8 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R581.3/8