Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#1 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115503
  • Mfr #: R18CON1
$4.58 /ea

Order in multiples of 12

  • Point Type: Self Centering Split Point
  • Item: HSS-E Jobber Drill,Bronze,N1
  • Drill Bit Finish: Bronze Oxide
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18CON1 Specifications

  • Zoro #: G0115503
  • Mfr #: R18CON1
Point Type: Self Centering Split Point Item: HSS-E Jobber Drill,Bronze,N1
Drill Bit Finish: Bronze Oxide Drill Bit Grouping: Drill Bit
Coolant Through: No Material: Cobalt
Shank Dia.: 0.2280" Drill Bit Material: Cobalt
Drill Bit Dimension Type: Wire Drill Bit Size: #12
Drill Bit Point Angle: 135 Degrees Cutting Direction: Right Hand
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N1, Drill Bit Size #12, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON1