Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#1 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114523
  • Mfr #: R18AN1
$14.83 59% off
$6.00 /ea

Order in multiples of 12

  • Shank Dia.: 0.2280"
  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Wire
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18AN1 Specifications

  • Zoro #: G0114523
  • Mfr #: R18AN1
Shank Dia.: 0.2280" Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Wire Drill Bit Size: #1
Drill Bit Finish: Steam Oxide Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Item: HSS Jobber Drill,Steam Oxide,N1
Coolant Through: No Point Type: Self Centering Split Point
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Shop By: New Low Price Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18AN1