Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115077
  • Mfr #: R18BN10
$1.91 /ea

Order in multiples of 12

  • Drill Bit Size: #10
  • Item: HSS Jobber Drill,Steam Oxide,N10
  • Drill Bit Point Angle: 135 Degrees
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18BN10 Specifications

  • Zoro #: G0115077
  • Mfr #: R18BN10
Drill Bit Size: #10 Item: HSS Jobber Drill,Steam Oxide,N10
Drill Bit Point Angle: 135 Degrees Shank Dia.: 0.1935"
Drill Bit Finish: Steam Oxide Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Coolant Through: No Point Type: Self Centering Split Point
Drill Bit Dimension Type: Wire Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N10

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18BN10