Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#11 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114471
  • Mfr #: R18AN11
$4.00 /ea

Order in multiples of 12

  • Point Type: Self Centering Split Point
  • Shank Dia.: 0.1910"
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18AN11 Specifications

  • Zoro #: G0114471
  • Mfr #: R18AN11
Point Type: Self Centering Split Point Shank Dia.: 0.1910"
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Material: High Speed Steel Drill Bit Material: High Speed Steel
Item: HSS Jobber Drill,Steam Oxide,N11 Drill Bit Dimension Type: Wire
Number of Pieces: 1 Drill Bit Size: #11
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Coolant Through: No Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N11

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18AN11