Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11.00mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0091968
  • Mfr #: 2ACO11.0
$11.05 /ea

Order in multiples of 6

  • Point Type: Self Centering Split Point
  • Cutting Direction: Right Hand
  • Drill Bit Size: #28
See full product details
Orders over $75 ship free.

Precision Twist Drill #2ACO11.0 Specifications

  • Zoro #: G0091968
  • Mfr #: 2ACO11.0
Point Type: Self Centering Split Point Cutting Direction: Right Hand
Drill Bit Size: #28 Drill Bit Material: Cobalt
Item: HSS-E Jobber Drill,Bronze,11mm Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Finish: Bronze Oxide Material: Cobalt
Drill Bit Point Angle: 135 Degrees Shank Dia.: 11mm
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,11mm, Drill Bit Size #28, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2ACO11.0